Shop All Piston Air Compressors & Vacuum Pumps
Thomas
Piston Air Compressor, 1/3HP, 115/230V, 1Ph
Mfr # 270072
Zoro # G2982795
Free Shipping & Returns
$1,406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Voltage 115/230V AC
- Full Load Amps 8/4
- Max. PSI Cont./Int. 175
- Free Air CFM @ 0 PSI 1.4
Product Information
- Brand Thomas
- MFR # 270072
- Zoro # G2982795
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Overall Height | 7 in |
Outlet Size | 1/4 in |
Overall Length | 14.5 in |
Overall Width | 11.203 in |
Description
Piston Air Compressor, Lubrication Type Lubricated, Number of Cylinders 2, Output Power 0.333 hp, Phase Single, Voltage 115/230V AC, Maximum Continuous Pressure 175 psi, Maximum Intermittent Pressure 175 psi, Free Air Flow Rate 1.2 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Y-Mender, Composite, 10mm Tube, 250 psi (55310-10)
- GATES Predator Single Belts, BP78 (BP78)
- COXREELS Breathing Air Reel 1/2In. X 150Ft. (1125P-4-8)
- BESTORQ Aftermarket Hustler 927459 FASTRAK (Deck, 52" S/N 365262>) Zero Turn Mower Replacement Belt, B142LG (B142LG)
- THOMAS Piston Air Compressor, 1/2HP, 110/220-240V (270073)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (2688CE44)
- THOMAS Piston Air Compressor, 1/4HP, 12VDCV (270024)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (688CE44)
- THOMAS Piston Air Compressor, 1/3HP, 12VDCV (270025)
- THOMAS Piston Air Compressor, 3/4HP, 115/230V, 1Ph (270080)
- CHICAGO PNEUMATIC Piston Compressor, 20 HP, 120 gal. Tank (RCP-C20123D)
- Thomas Piston Air Compressors & Vacuum Pumps