Shop All Chandeliers
Thomas
Park Slope 25'' Wide 4Light Chandelier, Brushed Nickel
Mfr # CN330422
Zoro # G908433440
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Glass Color No Shade
- Watts 60
- Housing Material No Shade
- Series Park Slope
Product Information
- Brand Thomas
- MFR # CN330422
- Zoro # G908433440
- UPC # 748119143194
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 7 in |
Length | 25 in |
Width | 25 in |
Details
Item | Chandelier |
Housing Finish | Brushed Nickel |
Glass Color | No Shade |
Watts | 60 |
Housing Material | No Shade |
Series | Park Slope |
Color | Nickel |
Light Type | Candelabra |
Number of Lights | 4 |
Voltage | 120 |
Lighting Technology | Incandescent |
Style | Transitional |
Material | Metal |
Description
Park Slope 25'' Wide 4Light Chandelier Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PQL Cmh70par38/sp/830 replacement light bulb lamp (CMH70PAR38/SP/830 PQL)
- ILC Replacement for GE General Electric G.E Ehf-q750/4cl replacement light bulb lamp (EHF-Q750/4CL GE GENERAL ELECTRIC G.E)
- EVERLIGHTS Lamp Recycling Kit, 12 in. W, 49 in. L (9000122)
- PORTOR 4in LED Can-Less DownLight, Remote J-Box 120V and CCT Selector (PT-DLR-C-4I-10W-5CCT-120V)
- THOMAS Pendenza 8Light Chandelier in Oiled Bronze (TK0008715)
- THOMAS Arlington 9Light Chandelier in Oil Rubbed Bronze with White Glass (2009CH/10)
- THOMAS Williamsport 37'' Wide 5Light Linear Chandelier, Oil Rubbed Bronze (CN150521)
- THOMAS Winslow 25'' Wide 5Light Chandelier, Brushed Nickel (CN310522)
- THOMAS Calistoga 305'' Wide 9Light Chandelier, Oil Rubbed Bronze (CN320921)
- EUROFASE Bordo Small LED Chandelier (39323-019)
- Z-LITE Beckett 5 Light Chandelier, Brushed Nickel And Clear Seedy (492-5BN)
- Thomas Chandeliers