Shop All Vanity Lights
Thomas
Kingston 3Light Vanity Light in Oil Rubbed Bronze with White Glass
Mfr # 1453BB/10
Zoro # G608432729
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 10 in
- Length 9 in
- Width 20 in
- Housing Finish Oil Rubbed Bronze
Product Information
- Brand Thomas
- MFR # 1453BB/10
- Zoro # G608432729
- UPC # 748119076911
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 10 in |
Length | 9 in |
Width | 20 in |
Details
Description
Kingston 3Light Vanity Light in Oil Rubbed Bronze with White Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Handheld Flashlights, LED, 1000lm (797NR3)
- FEIT ELECTRIC LED, 12.2 W, A19, Medium Screw (E26), PK2 (OM75/950CA10K/2)
- TERRACYCLE REGULATED WASTE Drum Dolly, Use with 330-010, 33-200-120 (55-470)
- ILC Replacement for Miniature Lamp H3 24V 55W replacement light bulb lamp (H3 24V 55W MINIATURE LAMP)
- THOMAS Triton 2Light Wall Lamp in Moonlight Silver (SL717272)
- THOMAS Market Square 12'' Wide 2Light Vanity Light, Oil Rubbed Bronze (CN300211)
- THOMAS Park Slope 25'' Wide 5Light Vanity Light, Brushed Nickel (CN330512)
- THOMAS Prestige 36'' Wide 4Light Vanity Light, Sable Bronze (SL748422)
- THOMAS Elipse 48'' Wide 5Light Vanity Light, Painted Bronze (SL744563)
- THOMAS Triton 3Light Wall Lamp in Moonlight Silver (SL717372)
- PROGRESS LIGHTING Beam Collection 22" Linear LED Bath & Vanity (P300182-015-30)
- Thomas Vanity Lights