Shop All Vanity Lights
Thomas
Haven 2Light Wall Lamp in Satin Pewter
Mfr # TV0015741
Zoro # G808433656
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 10.25 in
- Length 7 in
- Housing Finish Satin Pewter
- Voltage 120
Product Information
- Brand Thomas
- MFR # TV0015741
- Zoro # G808433656
- UPC # 20389204554
- Country of Origin Unknown
- Category Vanity Lights
Dimensions
Height | 10.25 in |
Length | 7 in |
Width | 18 in |
Details
Color | Silver |
Item | Vanity Light |
Housing Finish | Satin Pewter |
Voltage | 120 |
Number of Lights | 2 |
Style | Traditional |
Series | Haven |
Lamp Watts | 100 |
Housing Material | Glass |
Description
Haven 2Light Wall Lamp in Satin Pewter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Vapor Tight Fixture, 36W, 4200 lm, 3500K (LXEM4-35LW-RFA-EDU)
- WORLD MARKETING OF AMERICA Reddyheat Photocell Kit (PP216)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (7387-1PK)
- RALPH FRIEDLAND & BROTHERS Inside Shade Bracket (263P-1PR)
- THOMAS Prestige 36'' Wide 4Light Vanity Light, Sable Bronze (SL748422)
- THOMAS Elipse 24'' Wide 3Light Vanity Light, Painted Bronze (SL744363)
- THOMAS Market Square 12'' Wide 2Light Vanity Light, Oil Rubbed Bronze (CN300211)
- THOMAS Triton 3Light Wall Lamp in Moonlight Silver (SL717372)
- THOMAS Elipse 48'' Wide 5Light Vanity Light, Painted Bronze (SL744563)
- THOMAS Triton 2Light Wall Lamp in Moonlight Silver (SL717272)
- ELK LIGHTING Matrix 4-Light Vanity Lamp in Satin Nickel with Clear Glass (17132/4)
- Thomas Vanity Lights