Shop All Chandeliers
Thomas
Harmony 20'' Wide 3Light Chandelier, Satin Pewter
Mfr # SL880341
Zoro # G808433618
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type A19
- Glass Color White
- Series Harmony
- Number of Lights 3
- Style Traditional
Product Information
- Brand Thomas
- MFR # SL880341
- Zoro # G808433618
- UPC # 20389176639
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 20 in |
Width | 20 in |
Height | 21 in |
Details
Description
Harmony 20'' Wide 3Light Chandelier Satin Pewter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE LED Driver, 27-54 V, 20-54 W (XI054C150V054DNT1M)
- ADVANCE Fluorescent T5 Ballast 18PK (ICN2S54/T35)
- MIDWEST FASTENER 1/8IP x 3/4" Felt Lamp Washers 20PK (72662)
- HYGRADE 320W ED28 HID Light Bulb - Mogul Extended Base - Clear Finish (S5883)
- THOMAS Winslow 25'' Wide 5Light Chandelier, Brushed Nickel (CN310522)
- THOMAS Arlington 9Light Chandelier in Oil Rubbed Bronze with White Glass (2009CH/10)
- THOMAS Pendenza 8Light Chandelier in Oiled Bronze (TK0008715)
- THOMAS Williamsport 37'' Wide 5Light Linear Chandelier, Oil Rubbed Bronze (CN150521)
- THOMAS Calistoga 305'' Wide 9Light Chandelier, Oil Rubbed Bronze (CN320921)
- CRYSTORAMA Brentwood 6 Light Swarovski Strass Crystal Chrome Drum Shade Mini Chandelier (4415-CH-SMW-CL-S)
- CRYSTORAMA Four Light Antique White Up Mini Chandelier (5024-AW-CL-MWP)
- Thomas Chandeliers