Shop All Pendants
Thomas
Elipse 19'' Wide 3Light Pendant, Brushed Nickel
Mfr # SL825378
Zoro # G608433627
product price: $168.75
/ea
Free Shipping & Returns
$168.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Height 15 in
- Length 19 in
- Width 19 in
- Voltage 120
Product Information
Dimensions
Height | 15 in |
Length | 19 in |
Width | 19 in |
Details
Color | Nickel |
Voltage | 120 |
Number of Lights | 3 |
Light Type | Medium |
Style | Traditional |
Shade Material | Glass |
Item | Pendant |
Finish | Brushed Nickel |
Glass Color | White |
Lighting Technology | Incandescent |
Series | Elipse |
Material | Metal |
Watts | 100 |
Description
Elipse 19'' Wide 3Light Pendant Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Kirlin Infralite Led Replacement Light Bulb Lamp 2 Pack (2PAK:WX-DQRS-4)
- GLOBE ELECTRIC Pendant Matblk 60W (60536)
- TERRACYCLE REGULATED WASTE Drum Dolly, Use with 330-010, 33-200-120 (55-470)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 22"Max. Length (14W/835 Min Bipin T5 HE ALTO UNP/40)
- THOMAS Bella 16'' Wide 3Light Pendant, Oiled Bronze (SL860715)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- CAL LIGHTING Frosted White Sloped Ceiling Pendant Drop Plate for HT Track Systems (HT-294-S-TP-BK)
- AFX Pendant, 120 V, 60 W, 11 3/4" L (LRTP11MBBK)
- STARLINKS Starlinks COM12 Pegasus Of The Stars Pendant - Quick Thought & Creativity By Anne Stokes (COM12)
- VAXCEL Vine 7-1/2in Mini Pendant Oil Shale (PD38807OL)
- VAXCEL Euclid 24-in. W 5 Light Pendant (P0318)
- Thomas Pendants