Shop All Electrical Boxes
Thomas
Electrical Box, 12 cu in, Outlet Box, 1 Gang, PVC
Mfr # 6710909
Zoro # G804009862
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material PVC
Product Information
- Brand Thomas
- MFR # 6710909
- Zoro # G804009862
- UPC # 34481150732
- Country of Origin United States
- Category Electrical Boxes
Details
Item | Electrical Box |
Capacity | 12 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | PVC |
Description
Features
- PVC handy box used for many wiring applications.
- Weather-resistant and non conductive.
- Will accept metal handy box covers or nonmetallic covers.
- Includes hardware for quick, easy installation
- Single Gang
- Size - 12 cu. in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS7C4A1MPG13)
- BLACKBURN Mechanical Conn, Offset Tang, 10 to 14 AWG (BTC1014)
- THOMAS Electrical Box, Outlet Box, PVC (6075022)
- WIREMOLD Electrical Box, 18 cu in, Floor Box, Aluminum (861QTCBK)
- CALBRITE Weatherproof Box (S60000FVRD)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232-OW)
- SOUTHWIRE Electrical Box, 42.8 cu in, Floor Box, Brass, Round (FBCVBR-TRWR-KIT)
- KILLARK Electrical Box, 47 cu in, FD Box, 2 Gang, Aluminum, Rectangular (2FD-1)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, FSCC Box, 1 Gang, Aluminum, Rectangular (5322-0)
- Thomas Electrical Boxes