Thomas

Conway Conway 1Light in Oil Rubbed Bronze with Light Amber Glass


product price: $117.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Height 7 in
  • Length 15 in
  • Width 15 in
  • Lamp Type A19
See all product information

Product Information

  • Brand Thomas
  • MFR # 1201PL/10
  • Zoro # G608432620
  • UPC #
    748119075167
  • Country of Origin China
  • Category Pendants

Dimensions

Height 7 in
Length 15 in
Width 15 in

Details

Color Black
Lamp Type A19
Number of Lights 1
Light Type Medium - E26
Shade Material Glass
Item Pendant
Finish Oil Rubbed Bronze
Glass Color Amber
Material Glass
Watts 100
Series Conway

Description

Conway Conway 1Light in Oil Rubbed Bronze with Light Amber Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.