Shop All Diaphragm Compressors & Vacuum Pumps
Thomas
Compressor/Vacuum Pump, 1/8 HP, 60 Hz, 115V
Mfr # 927CA18
Zoro # G0738123
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type Diaphragm
- HP 1/8 hp
- Voltage 115V AC
- Full Load Amps 3
- Max. Vacuum 23.8 in Hg
Product Information
- Brand Thomas
- MFR # 927CA18
- Zoro # G0738123
- Country of Origin United States
- Category Diaphragm Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Length | 7.87 in |
Overall Width | 4.75 in |
Overall Height | 6.87 in |
Cord Length | 6 ft |
Description
Compressor/Vacuum Pump, Output Power 1/8 hp, Voltage 115V AC, Maximum Vacuum 23.8 in Hg, Maximum Continuous Pressure 30 psi, Maximum Intermittent Pressure 40 psi, Maximum Flow Rate 0.44 cfm @ 30 psi, 1.24 cfm @ 0 psi, Inlet Size 1/4 in, Inlet Connection Type NPT, Outlet Size 1/4 in, Outlet Connection Type NPT, Compressor Type Diaphragm, Current Rating 3.0 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D124)
- OIL SAFE Storage Lid, HDPE, Blue (100102)
- BANDO 1829 mm Outside Length, 46 mm Top Width, 1 Ribs (2926V706)
- DAYTON DC Gearmotor, 43.0 in-lb Max. Torque, 170 RPM Nameplate RPM, 90V DC Voltage (4Z128)
- THOMAS Compressor/Vacuum Pump, 60 Hz, 115V (150057)
- THOMAS Compressor/Vacuum Pump, 1/10 HP, 12V (107CDC20)
- THOMAS Compressor Pump, 1/15 HP, 60 Hz, 115V (900-59)
- THOMAS Compressor/Vacuum Pump, 1/10 HP, 12V (907CDC18)
- THOMAS Compressr/Vacuum Pump, 1/20 HP, 60 Hz, 115V (2107CA20)
- THOMAS Compressor/Vacuum Pump, 0.1 HP, 60 Hz, 115V (107CAB18)
- GAST Compressr/Vacuum Pump, 1/8 HP, 60 Hz, 115V (DOA-P707-AA)
- Thomas Vacuum Pumps & Blowers