Shop All Diaphragm Compressors & Vacuum Pumps
Thomas
Compressor/Vacuum Pump, 1/10 HP, 12V
Mfr # 107CDC20
Zoro # G1779811
original price:
$341.48
12% off
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type Diaphragm
- HP 1/10 hp
- Voltage 12V DC
- Full Load Amps 9.5
- Max. Vacuum 22.9 in Hg
Product Information
- Brand Thomas
- MFR # 107CDC20
- Zoro # G1779811
- Country of Origin United States
- Category Diaphragm Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/8 in |
Outlet Size | 1/8 in |
Overall Height | 4.75 in |
Overall Length | 7.37 in |
Overall Width | 4.25 in |
Description
Compressor/Vacuum Pump, Output Power 3/32 hp, Voltage 12V DC, Maximum Vacuum 22.9 in Hg, Maximum Continuous Pressure 35 psi, Maximum Intermittent Pressure 35 psi, Maximum Flow Rate 0.39 cfm @ 30 psi, 1.4 cfm @ 0 psi, Inlet Size 1/8 in, Inlet Connection Type NPT, Outlet Size 1/8 in, Outlet Connection Type NPT, Compressor Type Diaphragm, Current Rating 9.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (287258)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10H, Hytrel (10H)
- THK Linear Guide Carriage, 50.8 mm L, 60 mm W (HRW17CA1UU)
- SMC Guided Cylinder, 16mm Bore, 25mm Stroke (MGPM16-25Z)
- THOMAS Compressor/Vacuum Pump, 1/10 HP, 12V (907CDC18)
- THOMAS Compressor/Vacuum Pump, 1/8 HP, 60 Hz, 115V (927CA18)
- THOMAS Compressor/Vacuum Pump, 0.1 HP, 60 Hz, 115V (107CAB18)
- THOMAS Compressor Pump, 1/15 HP, 60 Hz, 115V (900-59)
- THOMAS Compressor/Vacuum Pump, 60 Hz, 115V (150057)
- THOMAS Compressr/Vacuum Pump, 1/20 HP, 60 Hz, 115V (2107CA20)
- GAST Compressor Pump, Diaph, 1/125HP, 3-2/67in.L (10D1125-101-1052)
- Thomas Diaphragm Compressors & Vacuum Pumps