Shop All Diaphragm Compressors & Vacuum Pumps
Thomas
Compressor/Vacuum Pump, 0.1 HP, 60 Hz, 115V
Mfr # 107CAB18
Zoro # G0847262
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type Diaphragm
- HP 1/20 hp
- Voltage 115V AC
- Full Load Amps 1.7
- Max. Vacuum 22.1 in Hg
Product Information
- Brand Thomas
- MFR # 107CAB18
- Zoro # G0847262
- Country of Origin United States
- Category Diaphragm Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/8 in |
Outlet Size | 1/8 in |
Overall Width | 4.25 in |
Overall Height | 4.75 in |
Overall Length | 7 in |
Description
Compressor/Vacuum Pump, Output Power 3/64 hp, Voltage 115V AC, Maximum Vacuum 22.1 in Hg, Maximum Continuous Pressure 20 psi, Maximum Intermittent Pressure 30 psi, Maximum Flow Rate 0.14 cfm @ 30 psi, 0.69 cfm @ 0 psi, Inlet Size 1/8 in, Inlet Connection Type NPT, Outlet Size 1/8 in, Outlet Connection Type NPT, Compressor Type Diaphragm, Current Rating 1.7 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Coupling Socket KD4-3/8-I (KD4-3/8-I)
- INGERSOLL-RAND TRIGGER ASM, 2115-D93 (2115-D93)
- ZORO SELECT 2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT9)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A018)
- THOMAS Compressor/Vacuum Pump, 60 Hz, 115V (150057)
- THOMAS Vacuum Pump, 1/15 HP, 60 Hz, 115V (900-58)
- THOMAS Compressor/Vacuum Pump, 1/10 HP, 12V (907CDC18)
- THOMAS Compressor/Vacuum Pump, 1/8 HP, 60 Hz, 115V (927CA18)
- THOMAS Compressor Pump, 1/15 HP, 60 Hz, 115V (900-59)
- THOMAS Compressr/Vacuum Pump, 1/20 HP, 60 Hz, 115V (2107CA20)
- GAST Compressor Pump, 1/125 HP, 24VDC, Diaphragm (10D1125-101-1053)
- Thomas Diaphragm Compressors & Vacuum Pumps