Shop All Diaphragm Compressors & Vacuum Pumps
Thomas
Compressor Pump, 1/15 HP, 60 Hz, 115V
Mfr # 900-59
Zoro # G3300963
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type Diaphragm
- HP 1/15 hp
- Voltage 115V AC
- Full Load Amps 2.4
- Max. PSI Cont./Int. 20/35
Product Information
- Brand Thomas
- MFR # 900-59
- Zoro # G3300963
- Country of Origin United States
- Category Diaphragm Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Height | 6.75 in |
Overall Length | 8 in |
Overall Width | 4.75 in |
Details
Item | 900-59 Thomas 1/15 HP Diaphragm Compressor Pump |
Compressor Type | Diaphragm |
HP | 1/15 hp |
Voltage | 115V AC |
Full Load Amps | 2.4 |
Max. PSI Cont./Int. | 20/35 |
Free Air CFM @ 0 PSI | 1.3 |
Hz | 60 |
Outlet Connection Type | NPT |
Pump Type | Diaphragm |
Inlet Connection Type | NPT |
Maximum Flow Rate | 1.3 cfm @ 0 psi |
Output Power | 1/16 hp |
Flow Rate @ 0 psi | 1.3 cfm |
Maximum Continuous Pressure | 20 psi |
Maximum Intermittent Pressure | 35 psi |
Frequency | 60 Hz |
Current Rating | 2.4 A |
Description
900-59 Thomas 1/15 HP Diaphragm Compressor Pump, Output Power 1/16 hp, Voltage 115V AC, Maximum Continuous Pressure 20 psi, Maximum Intermittent Pressure 35 psi, Maximum Flow Rate 1.3 cfm @ 0 psi, Inlet Size 1/4 in, Inlet Connection Type NPT, Outlet Size 1/4 in, Outlet Connection Type NPT, Compressor Type Diaphragm, Current Rating 2.4 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF&D SYSTEMS Push N Lube Grease Gun Empty, 2 oz. (40558)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (400513)
- LOC-LINE Flex Hose Round Nozzle, 5/8 In, PK4 (61503)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- THOMAS Compressor/Vacuum Pump, 60 Hz, 115V (150057)
- THOMAS Compressor/Vacuum Pump, 1/8 HP, 60 Hz, 115V (927CA18)
- THOMAS Compressor/Vacuum Pump, 0.1 HP, 60 Hz, 115V (107CAB18)
- THOMAS Compressor/Vacuum Pump, 1/10 HP, 12V (107CDC20)
- THOMAS Compressr/Vacuum Pump, 1/20 HP, 60 Hz, 115V (2107CA20)
- THOMAS Vacuum Pump, 1/15 HP, 60 Hz, 115V (900-58)
- GAST Gast Standard Doa-P501-Fd Diaphragm Pump (DOA-P501-FD)
- Thomas Vacuum Pumps & Blowers