Shop All Outdoor Wall Lights
Thomas
Brentwood 1325'' High 1Light Outdoor Sconce, Black
Mfr # SL92427
Zoro # G308205029
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 7 in
- Height 13.25 in
- Length 6.75 in
- Series Brentwood
Product Information
- Brand Thomas
- MFR # SL92427
- Zoro # G308205029
- UPC # 20389144645
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7 in |
Height | 13.25 in |
Length | 6.75 in |
Details
Item | Outdoor Wall Sconce |
Voltage | 120 |
Series | Brentwood |
Light Technology | Incandescent |
Watts | 100 |
Lens Material | No Shade |
Finish | Black |
Glass Color | No Shade |
Type | Medium |
Fixture Housing Color | Black |
Housing Material | Metal |
Description
Brentwood 1325'' High 1Light Outdoor Sconce Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Socket Reducer Intermediate/Candelabra E17 Lamp Socket (C60424)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B332I277Rh (B332I277RH)
- ILC Replacement for GE General Electric G.E Ges1000mltac5-5 (GES1000MLTAC5-5 GE GENERAL ELECTRIC G.E)
- ATLITE - EMERGENCY Ny Inc Emer Light, 2 Heads, 6 V, 18W, Wh (6REL18)
- THOMAS Outdoor Essentials 5'' High 1Light Outdoor Sconce, Oil Rubbed Bronze (TG550171)
- THOMAS Outdoor Essentials 425'' High 1Light Outdoor Sconce, Oil Rubbed Bronze (TG500171)
- WESTINGHOUSE Fixture Wall 60W Sylvestre Champagne Brass CylIndoorical Frosted Glass (6126400)
- LUXURY LIGHTING Masons Select 12in. High Ceramic Outdoor Wall Light, Adobe (SL0812 AD-u/d-7)
- QUOIZEL Carmel 1-Light Burnished Bronze Outdoor Wall Lantern (CML8409BBR)
- EXO LED Wall Pack, 1532 Lumens, Type IV, 5000K (PRS-20-5K-PC)
- KUZCO LIGHTING Eton Black Sconces (WS18901-BK)
- Thomas Outdoor Wall Lights