Shop All Pendants
Thomas
Bella 16'' Wide 3Light Pendant, Oiled Bronze
Mfr # SL860715
Zoro # G308433736
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Height 11.5 in
- Length 16 in
- Width 16 in
- Voltage 120
Product Information
Dimensions
Height | 11.5 in |
Length | 16 in |
Width | 16 in |
Details
Color | Bronze |
Voltage | 120 |
Number of Lights | 3 |
Light Type | Medium |
Style | Traditional |
Shade Material | Glass |
Item | Pendant |
Finish | Oiled Bronze |
Glass Color | White |
Lighting Technology | Incandescent |
Watts | 60 |
Series | Bella |
Material | Metal |
Description
Bella 16'' Wide 3Light Pendant Oiled Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SYLVANIA FBO32/741/6/ECO (FBO32/741/6/ECO SYLVANIA)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LED18ET8/G/4/835/CVG)
- ILC Replacement For EIKO, LED5W2PHG23835DMG7B (LED5W2PH/G23/835DM-G7B)
- ILC Replacement for Mighty Pure Mp36c replacement light bulb lamp (MP36C MIGHTY PURE)
- VAXCEL Huntley 6in Mini Pendant Bronze (P0153)
- ILC Replacement For SATCO 607306 (60-7306)
- LALIA HOME Industrial Barn Pendant, Black (LHP-3004-BK)
- BESA LIGHTING Euka Cord Pendant, Blue Twist, Bronze Finish, 1x60W Incandescent (1JT-1720BL-BR)
- VAXCEL Milano Mini Pendant Marble Swirl Glass (P0175)
- NUVO 1 Light 16 in. Pendant Warehouse Shade Black/steel (SF76-284)
- ACCESS LIGHTING Glow, Pendant, Brushed Copper Finish, Copper Glass (28101-BCP/CP)
- Thomas Pendants