Shop All Linear Guides
Thk
Linear Guide Rail, 2,500 mm L, 23 mm W
Mfr # HSR25-2500L
Zoro # G107868197
Free Shipping & Returns
$1,674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2,500 mm
- Overall Width 23 mm
- Overall Height 22 mm
- Rail Material Steel
- Mounting Hole Center to Center 60 mm
Product Information
- Brand Thk
- MFR # HSR25-2500L
- Zoro # G107868197
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 2,500 mm |
Overall Width | 23 mm |
Overall Height | 22 mm |
Size | 25 mm |
Mounting Hole Size | M7 |
Manufacturer Size | 25 |
Details
Description
Linear Guide Rail, Overall Length 2,500 mm, Overall Width 25 mm, Overall Height 22 mm, Rail Material Carbon Steel, Manufacturer Size 25, Number of Mounting Holes 42, Rail Finish Unfinished, Rail Type Profile, System of Measurement Metric, Standards California Prop 65 Compliant, For Use With Standard Ball Guides, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded, Series HSR25, Mounting Hole Size M7, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Rigid Shaft Coupling, One Piece, 1-7/16in. (CLC-23-23-F)
- CHICAGO RAWHIDE Small Bore Seals, #6765 (6765)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6212ZEC3)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP-1.7/16M)
- THK Linear Bearing Guide Block 25mm Linear Motion Part & Accessory (SHS25R1SS(GK))
- THK 150Mm Linear Guide (RSR12WZMUU+150LM)
- THK Linear Bearing Guide Block 20mm Linear Motion Part & Accessory (SHS20C1SS(GK))
- THK 25mm Linear Guide Block Linear Motion Part & Accessory (HSR25A1SS)
- THK Linear Guide Rail, 160 mm L, 15 mm W (SR15-160L)
- PBC LINEAR Crown Rail, 72 In L, 1.655 In W, 0.875 In H (PAC2247-072.000)
- IGUS IGUS TW-01-30 DryLin-T Polymer-Lined Profile Guide - Size 30 (TW-01-30)
- Thk Linear Bearings & Guides