Shop All Linear Guides
Thk
Linear Guide Rail, 160 mm L, 42 mm W
Mfr # HRW27-160L
Zoro # G207868233
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 160 mm
- Overall Width 42 mm
- Overall Height 15 mm
- Rail Material Steel
- Size 27 mm
Product Information
- Brand Thk
- MFR # HRW27-160L
- Zoro # G207868233
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 160 mm |
Overall Width | 42 mm |
Overall Height | 15 mm |
Size | 27 mm |
Mounting Hole Size | M4.5 |
Manufacturer Size | 27 |
Details
Item | Linear Guide Rail |
Rail Material | Steel |
Agency Compliance | California Prop 65 Compliant |
For Use With | Standard Ball Guides |
Number of Mounting Holes | 3 |
Mounting Hole Center to Center | 60 mm |
Mounting Hole from Shaft End | 20 mm |
Rail Finish | Unfinished |
Series | HRW |
System of Measurement | Metric |
Standards | California Prop 65 Compliant |
Mounting Hole Center to Shaft End | 20 mm |
Compatible Bearing Type | Ball |
Rail Type | Profile |
Mounting Hole Type | Threaded |
Description
Linear Guide Rail, Overall Length 160 mm, Overall Width 27 mm, Overall Height 15 mm, Rail Material Carbon Steel, Manufacturer Size 27, Number of Mounting Holes 3, Rail Finish Unfinished, Rail Type Profile, System of Measurement Metric, Standards California Prop 65 Compliant, For Use With Standard Ball Guides, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded, Series HRW27, Mounting Hole Size M4.5, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6000Z, 6000 Series Single Row Deep Groove Ball Bearing, 6000Z (6000Z)
- NORGREN Regulator (R17-800-RNLA)
- TOMPKINS Hydraulic Fitting-International08MBSPT-08FBSPPX 90 (3827-08-08)
- QUINCY COMPRESSOR Quincy Parts 4000 Hour Splash Lubricated Air Kit 10-15 Hp (4000 HOUR KIT - 10-15 HP)
- THK Linear Guide Rail, 160 mm L, 15 mm W (SR15-160L)
- THK 25mm Linear Guide Block Linear Motion Part & Accessory (HSR25A1SS)
- THK 150Mm Linear Guide (RSR12WZMUU+150LM)
- THK Linear Bearing Guide Block 20mm Linear Motion Part & Accessory (SHS20C1SS(GK))
- THK Linear Bearing Guide Block 25mm Linear Motion Part & Accessory (SHS25R1SS(GK))
- IGUS IGUS TW-01-20 DryLin-T Polymer-Lined Profile Guide - Size 20 (TW-01-20)
- BISHOP-WISECARVER Linear Guide, 2640mm L, 58 mm W, 30.0 mm H (UTTS3G2640)
- Thk Linear Bearings & Guides