Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 66.2 mm L, 42 mm W
Mfr # SR20W1SS
Zoro # G407867937
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 22 mm
- Carriage Width 42 mm
- Roller Material Carbon Steel
- Carriage Length 66.2 mm
- Carriage Material Carbon Steel
Product Information
- Brand Thk
- MFR # SR20W1SS
- Zoro # G407867937
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 22 mm |
Carriage Width | 42 mm |
Carriage Length | 66.2 mm |
Dimension B | 32 mm |
Dimension L1 | 46.7 mm |
Dimension N | 6 mm |
Overall Height | 28 mm |
Carriage Mounting Hole Size | M5 x 8 |
For Rail Width | 20 mm |
Manufacturer Size | 20 |
Combined Carriage and Rail Height | 28 mm |
Mounting Hole Size | M5 x 8 |
Description
Linear Guide Carriage, Carriage Height 22 mm, Carriage Length 66.2 mm, Carriage Width 42 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 19.2 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 20, Dynamic Load Capacity 19.2 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 20 mm, For Use With Profile Rail, Static Load Capacity 28.6 kN, Combined Carriage and Rail Height 28 mm, Series SR-W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 14 in Stroke, NFPA Double Acting (5VLH6)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.5 Rod (212695)
- BROWNING FHP CI H Bore Sheaves, #BK40H (BK40H)
- KOYO Ball Brg 53-100Mm (6206 2RS)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- Thk Linear Slides & Carriages