Shop All Mounted Linear Bearings
Thk
Flange Linear Bushing Bearing 16Mm Linear Bearing
Mfr # LMF16LUU
Zoro # G304242271
product price: $80.65
/ea
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Height 2
- Width 2
Product Information
- Brand Thk
- MFR # LMF16LUU
- Zoro # G304242271
- Country of Origin Unknown
- Category Mounted Linear Bearings
Dimensions
Overall Length | 3 |
Height | 2 |
Width | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Ceramic Radial Ball Bearing, SH6-6204ZZEC3 (SH6-6204ZZEC3)
- PIX Poly Rib J Belt, 28 in. EL-4 Rib (280J4)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-889)
- MILLENNIUM FILTER Hydraulic Filter, replaces FINN-FILTER FC1073Q010BS, Return Line, 10 micron (ZX-FC1073Q010BS)
- THK Ss Block Linear Bearing (GSR35T)
- PBC LINEAR Pillow Block, 0.750 In Bore, 2.060 In L (P12)
- 80/20 Linear Bearing, 3.937 In W, 4.000 In L (6424)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (FNYBUPB16ALLS)
- 80/20 Linear Bearing, 2.062 In H, 1.875 In L (6730)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.810 In L (P16)
- DAYTON Pillow Block, 0.500 In Bore, 1.500 In L (2CNN9)
- Thk Mounted Linear Bearings