Shop All Sockets
Thexton Manufacturing Co
Thexton THX404 Adjustable Ignition Spark Tester
Mfr # THX404
Zoro # G704068648
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Thexton Manufacturing Co
- MFR # THX404
- Zoro # G704068648
- UPC # 8721004048
- Country of Origin China
- Category Sockets
Description
Features and Benefits: Tests for no-start conditions and for spark strength Adjustable gap allows for spark gap requirements from 0 to 40 000 volts Gauge background makes spark easy to see for accurate measurement Includes safety shieldWhen testing for a no-start conditions or spark strength be sure to have this tool handy. It works on ignition systems from high energy electronic automotive systems to small engines by simulating the spark plug under compression load. It s simple to use and easy to store.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T45 Tip, 5 in L (42595)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34070)
- BOSCH Oscillating Blade, 3-1/4 in. Sz, 4 in. L (OSM314K)
- CENTURY DRILL & TOOL Brad Point Wood Bit 5Mm Overall Length 86Mm Cutting Length 52Mm (37305)
- THEXTON MANUFACTURING CO Thexton THX115 Charg-Chek Battery Tester (THX115)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 7 mm L.23 mm (01030007)
- WESTWARD 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (53YP91)
- CRAFTSMAN Sockets, 1/4" drive Spinner Ratchet Hand (CMMT43372)
- PROTO 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (J5428M-TT)
- PROTO Skt Drvr, Steel, Chrome, DrvSz 3/8 in (J5280AG)
- GREY PNEUMATIC 3/8 Drive X 18Mm Deep Duo-Socket - 6 Point (81018MD)
- Thexton Manufacturing Co Sockets