Shop All Manual Winches
Thern
Hand Winch, Spur Gear, w/Brake, 10,000 lb.
Mfr # M492B
Zoro # G2639061
product price: $3,552.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$3,552.99
Free 30-Day Returns
Key Features
- Brake Included Yes
- Overall Length 20 3/8 in
- Gear Ratio 25:1
- Handle Length 18 1/2 in
- Drum Capacity for 5/16 In. Cable 540 ft
Product Information
- Brand Thern
- MFR # M492B
- Zoro # G2639061
- Country of Origin United States
- Category Manual Winches
Dimensions
Overall Length | 20 3/8 in |
Handle Length | 18 1/2 in |
Overall Width | 25 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 26 in |
Maximum Line Length | 240 ft |
Mfr. Warranty Length | 2 yr Limited |
Drum Capacity per Line Dia. | 540 ft per 5/16 in |
Maximum Line Diameter | 1/2 in |
Recommended Line Diameter | 1/2 in |
Description
Hand Winch, 1st Layer Load Capacity 10,000 lb, Clutch Type No Clutch, Fully Wound Load Capacity 5,400 lb, Gear Ratio 25:1, Gear Type Spur, Maximum Line Length 240 ft, Number of Gear Settings 1, Operation Lifting, Pulling, Body Material Steel, Body Type Enclosed Gears, Color Red, Compatible Line Synthetic Rope, Wire Rope, Drum Capacity per Line Diameter 540 ft per 5/16 in, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Removable, Handle Mount Location Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Alum Gantry Crane, Pneumatic Caster, 12x8 (AHA-15-12-8-PNU)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2436A3B8AC2P6)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 10 ft L, 4 in W, Tuff-Edge Polyester, Silver (EE1804TTX10)
- DAYTON Chain, 6/0 Size, 50 ft., 999 lb. (1DKG1)
- THERN Electric Winch, 1-1/3HP, 115VAC (4WP2T8-2000-8)
- THERN Spur Gear Hand Winch, 2000Lb For Pullin (M4412)
- THERN Hand Winch, Worm Gear, w/Brake, 1000 lb. (4622PB)
- THERN Hand Winch, Spur Gear, w/Brake, 4000 lb. (M452B)
- THERN Spur Gear Hand Winch, 1000Lb For Pullin (M4032)
- THERN Hand Winch, Spur Gear, w/Brake, 1000 lb. (M4042PBSS)
- DUTTON-LAINSON Dlb1500A Winch Brake, 1500 Lb (DLB1500A)
- Thern Winches & Pullers