Shop All Manual Winches
Thern
Hand Winch, Spur Gear, No Brake, 10,000 lb.
Mfr # M492
Zoro # G2464917
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,767.99
Free 30-Day Returns
Key Features
- Winch Type Pulling
- Gear Type Spur
- Overall Width 25 in
- Overall Height 30 in
- Frame Color Red
Product Information
- Brand Thern
- MFR # M492
- Zoro # G2464917
- Country of Origin United States
- Category Manual Winches
Dimensions
Overall Width | 25 in |
Overall Height | 30 in |
Manufacturers Warranty Length | 2 yr |
Overall Length | 20 3/8 in |
Handle Length | 22 1/2 in |
Drum Capacity per Line Dia. | 540 ft per 5/16 in |
Mfr. Warranty Length | 2 yr Limited |
Description
Hand Winch, 1st Layer Load Capacity 10,000 lb, Gear Ratio 25:1, Gear Type Spur, Operation Pulling, Body Material Steel, Body Type Enclosed Gears, Color Red, Drum Capacity per Line Diameter 540 ft per 5/16 in, Handle Length 22 1/2 in, Includes Brake Brake Not Included, Overall Height 30 in, Overall Length 20 3/8 in, Overall Width 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Truck, 2000 lb. Cap, 54inL, 31inW (APT-3048-95)
- DURASTAR Caster; Kingpinless 6x2 Swvl Fork; 4x2 Semi-Steel Wheel; Precision Bal (40CS620SS38Q34S-03)
- ZORO SELECT Caster Wheel, 4" dia., 1-3/16" W, Black (VE 100/12R-EL)
- US CARGO CONTROL 1" Zinc Plated Malleable Wire Rope Clip (5 pack) (MWRC1-5PK)
- THERN Hand Winch, Worm Gear, w/Brake, 2000 lb. (4WM2)
- THERN Hand Winch, Worm Gear, w/Brake, 4000 lb. (482)
- THERN Hand Winch, Spur Gear, w/Brake, 4000 lb. (M452B)
- THERN Hand Winch, Worm Gear, 2000 lb. (472)
- THERN Direct Drive Hand Winch, 500Lb For Pull (M401)
- THERN Hand Winch, Spur Gear, w/Brake, 2000 lb. (M4312PBSS)
- VESTIL Manual Hand Winch, 600 lb. (HWG-600)
- Thern Winches & Pullers