Shop All Davit Cranes
Thern
Electric Winch, 2000Lb, 1.3HP, 115 VAC
Mfr # 4WP2TC-2000-8
Zoro # G7584191
product price: $3,562.99
/ea
Free Shipping & Returns
$3,562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Clear Zinc
Product Information
- Brand Thern
- MFR # 4WP2TC-2000-8
- Zoro # G7584191
- Country of Origin United States
- Category Davit Cranes
Details
Item | Davit Crane Up To 2200Lb W/ M452B-K Sp |
Material | Steel |
Finish | Clear Zinc |
Description
Davit Crane Up To 2200Lb W/ M452B-K Sp
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Tie-Down, Ratchet, 10 ft. x 1 In., 400 lb. (89511)
- LOUISVILLE 12 ft Fiberglass Stepladder, 375 lb Capacity (FS1312HD)
- CROSBY Anchor Shackle, Carbon Steel, 3000 lb. (1018437)
- RHINO CART General Purpose Dolly, 1500lb, 18 (RC-1P-G-RBR)
- THERN Davit Crane Up To 2000Lb Capacity W/ 4Wm (5PT20-M2)
- THERN Davit Crane Up To 2000Lb Capacity W/ 4Wm (5PT20G-M2)
- THERN Davit Crane Up To 850Lb Cap W/ Spur Gear (5PF5S-M3)
- THERN Davit Crane Up To 850Lb Capacity W/ M402 (5PF5G-M1)
- THERN Davit Crane Up To 850Lb Capacity W/ 4Wm2 (5PF5G-M2)
- THERN Davit Crane Up To 1200Lb Cap W/ Spur Gea (5PT10S-M3)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver (OZ1000DAV-SP11)
- Thern Cranes