Shop All Davit Cranes
Thern
Davit Crane Up To 1200Lb Capacity W/ 4Wm
Mfr # 5PT10G-M2
Zoro # G5987701
product price: $2,529.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,529.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coat
Product Information
- Brand Thern
- MFR # 5PT10G-M2
- Zoro # G5987701
- Country of Origin United States
- Category Davit Cranes
Details
Item | Davit Crane Up To 1200Lb Capacity W/ 4Wm |
Material | Steel |
Finish | Powder Coat |
Description
Davit Crane Up To 1200Lb Capacity W/ 4Wm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/8 V10 SL HK LAT KIT, UPC, 8410277 (8410277)
- HAMILTON Standard Duty Kingpinless Caster, 8" x 2" Ergo-Glide Polyurethane (85A) on Cast Iron Wheels (S-52K-8SPB)
- PEERLESS CHAIN 3/8 G70 DBL CL-LK, YC, 8057435 (8057435)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-15)
- THERN Davit Crane Up To 850Lb Cap W/ Spur Gear (5PF5S-M3)
- THERN Davit Crane Up To 1200Lb Cap W/ Spur Gea (5PT10S-M3)
- THERN Davit Crane Up To 2000Lb Capacity W/ 4Wm (5PT20-M2)
- THERN Davit Crane Up To 850Lb Cap W/ 4Wp2-K El (5PF5-E2)
- THERN Davit Crane Up To 1200Lb Capacity W/ 4Wm (5PT10-M2)
- THERN Davit Crane Up To 1200Lb Cap W/ 4Wp2V-K (5PT10-E2)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver (OZ1000DAV-SP12)
- Thern Davit Cranes