Shop All Door Thresholds
Thermwell Products
Thermwell WAT500 36 x 5.5 in. Wood Threshold
Mfr # WAT500
Zoro # G004077555
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Thermwell Products
- MFR # WAT500
- Zoro # G004077555
- UPC # 77578061009
- Country of Origin China
- Category Door Thresholds
Description
36 x 5.5 in. Wood Threshold
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- For interior doorways or entryways
- Clear oak saddle threshold
- Size: 36 x 5.5 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 219, Viton, 0.13 In., PK25 (U38871.012.0131)
- HICKORY HARDWARE Knob 1-1/2 Inch Diameter (P2163-SS)
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter, 2PK (P180-UW)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X05900TG (LP2S12X05900TG)
- THERMWELL PRODUCTS Thermwell WAT36HR Clear Oak High Rug Exterior Saddle Threshold (TH575041)
- THERMWELL PRODUCTS Thermwell RV-DAT39 36 in. Replacement Threshold Vinyl (TH574985)
- THERMWELL PRODUCTS 3-1/2"Oak Ext Threshold (WAT36HR)
- THERMWELL PRODUCTS Thermwell WAT36HR Clear Oak High Rug Exterior Saddle Threshold (535093)
- THERMWELL PRODUCTS Thermwell RV-48H Gray Vinyl Threshold Insert (TH574995)
- THERMWELL PRODUCTS THRESHOLD 36IN OAK WOOD (WAT175)
- M D BUILDING PRODUCTS 36x84 BRZ Jamb Up (1156)
- Thermwell Products Door Accessories