Shop All Furnace and Heater Parts
Thermwell Products
Thermwell HD9 Heat Deflector - 16 in.
Mfr # 113013
Zoro # G104145567
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Thermwell Products
- MFR # 113013
- Zoro # G104145567
- Country of Origin United States
- Category Furnace and Heater Parts
Description
Features
- Product type - Heat Deflector
- Size - 16 in.
- For Registers Up To 16 in. Wide
- Heavy Duty
- Magnetic Hold
- Unbreakable Plastic Deflector Directs Warm Air Down For Improved Heating In Winter
- Directs Air Conditioned Air Up For Improved Cooling In Summer
- Dimension - 3.25 x 11.25 x 5.75 in.
- Item Weight - 0.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4 in x 1/2 in, Obround, PK 2 (T180-3X4X1/2OB-PK2)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- IEC 16HP, 115127V FAN COIL MOTOR (E020-70021517)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (2GGY9)
- THERMWELL PRODUCTS Thermwell HD11 Heat And Air Deflector - 15 x 24 in. (113014)
- DAYTON Photocell Assembly (SP-KFA1025)
- GOODMAN 20197311 Switch, Presure, Lime (20197311)
- GOODMAN Heater Kit, PTAC, Fits Amana (0275P00065S)
- ICM CONTROLS 379 Standard Temperature (ICM379)
- TELEDYNE LAARS Hot Surface Ignitor with Gasket (RW2002300)
- L.B. WHITE Limit Switch Motor End (571671)
- Thermwell Products Furnace and Heater Parts