Shop All Other Small Engine Parts
Thermwell Products
Thermwell EC108 Plastic Exhaust Fan Cover
Mfr # 434087
Zoro # G304145626
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Thermwell Products
- MFR # 434087
- Zoro # G304145626
- Country of Origin United States
- Category Other Small Engine Parts
Description
Features
- Frost King Exhaust Fan Cover
- Material - Plastic
- Weather Resistant
- Cleans With Soap and Water
- Built In Magnets
- Extra Adhesive Back
- Diameter - 10.25 in.
- Fits Up To 8 in. Fans
- Dimension - 10.3 x 10.3 x 0.15 in.
- Item Weight - 0.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spray Nozzle, Size 5.5,5075 psi (ALTPR35-50)
- SLIME Hand Floor Bicycle Pump, 21 In. (2060-A)
- MATABI Elbow With Nozzle (83808803)
- MAURITZON 11 ft 8 in x 13 ft 9 in Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (DAR-SAL-02-1214)
- HARTELL Vcv-16 A3X-230, 277, A5X-115, 230, 460 C (VCV-16)
- BRIGGS & STRATTON GUARD-FLYWHEEL (691732)
- BRIGGS & STRATTON Piston Pin (STD) (299691)
- BRIGGS & STRATTON Fuel Tank Cap (596250)
- MTD Shear Pin - Qty 50 (738-05273-50)
- BRIGGS & STRATTON Screw, 690676 (690676)
- MTD Short Block 27Cc (753-08666)
- Thermwell Products Other Small Engine Parts