Shop All Tarps
Thermwell Products
10 ft x 25 ft Black, Plastic
Mfr # 881301
Zoro # G103949241
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 25 ft
- Color Black
- Tarp Material Plastic
- Tarp Finished Length 10 ft
- Tarp Finished Width 25 ft
Product Information
- Brand Thermwell Products
- MFR # 881301
- Zoro # G103949241
- UPC # 77578027302
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 25 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 25 ft |
Details
Color | Black |
Tarp Material | Plastic |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN SPORTS Yellow Synthetic Softballs 12 in. (1550D12)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Astoria Sunset (194061036846)
- SEYMOUR MIDWEST Square Tube Post Driver, 21/2" (85620)
- MI-T-M High Limit Switch, 1/2 NPT (32-0667)
- THERMWELL PRODUCTS Tarp, Clear, Plastic (881303)
- DRY TOP 6 ft x 8 ft Heavy Duty Tarp, Brown (20068)
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-50X100)
- CORE TARPS 24 ft L x 0.5 mm H x 18 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-18X24)
- TARPS NOW 5 ft x 7 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-0507)
- CORE TARPS 80 ft L x 0.5 mm H x 40 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-40X80)
- ZORO SELECT 19 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Mildew Resistant (3ZRW8)
- Thermwell Products Tarps