Shop All Electric Radiant Floor Heat
Thermosoft
Manual Floor Heating Thermostat, 50-122F
Mfr # MTC-2991
Zoro # G7506107
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120 V AC
- Control Range 50 to 122 Degrees F
- For Use With Underfloor Heating, Electrical Heating
- Includes Floor Sensor
- Standards UL Listed
Product Information
- Brand Thermosoft
- MFR # MTC-2991
- Zoro # G7506107
- UPC # 856616004754
- Country of Origin Denmark
- Category Electric Radiant Floor Heat
Dimensions
Sensor Length | 10 ft |
Overall Height | 4 1/2 in |
Overall Depth | 4 1/2 in |
Overall Width | 3 3/8 in |
Overall Dimensions - H x W x D | 4-1/2 in x 3-5/16 in x 4-1/2 in |
Details
Item | Electric Floor Heater Thermostat |
Heater Voltage | 120 V AC |
Control Range | 50 to 122 Degrees F |
For Use With | Underfloor Heating, Electrical Heating |
Includes | Floor Sensor |
Standards | UL Listed |
Thermostat Control Range | 50 Degrees to 122 Degrees F |
Thermostat Control Type | Selector Dial and Switch |
Number of Poles | 2 |
Contact Rating | 120V AC |
Max. Operating Temp. | 122 Degrees F |
Voltage | 120V AC |
Thermostat Control Amperage | 16 A |
Programming Capability | Not Programmable |
Housing Color | White |
Thermostat Control Voltage | 120V AC |
Maximum Operating Temperature | 122 Degrees F |
Compatible System Type | Electric Heaters, Underfloor Heating |
Description
Electric Floor Heater Thermostat, 120V AC, 4 1/2 in Overall Depth, 4 1/2 in Overall Height, 3 3/8 in Overall Width, Compatible System Type Electric Heaters, Underfloor Heating, Number of Poles 2, 120V AC Thermostat Control Voltage, 16 A, Contact Rating 120V AC, Housing Color White, Floor Sensor, Mounting Type Flush Mount, Wall Mount, Programming Capability Not Programmable, Selector Dial and Switch, UL Listed, Sensor Length 10 ft, Maximum Operating Temperature 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 43-25135-20 Capacitor - (43-25135-2)
- ANDERSON METALS Drain Cock, Brass, MNPT, 1/4 In (140)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A350AA-1C)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 10 (4YUV1)
- THERMOSOFT Floor Heating Installation Monitor (INSTALRM)
- THERMOSOFT Floor Thermostat Power Module, 41 to 104F (USG-4000)
- THERMOSOFT Electric Floor Heating Mat, 5 ft. L (WW5-120)
- THERMOSOFT Electric Floor Heating Mat, 40 ft. L, 240V (WW40-240)
- THERMOSOFT Electric Floor Heating Mat, 10 ft. L, 240V (WW10-240)
- THERMOSOFT Manual Floor Heating Thermostat, 50-122F (MTC-1991)
- DOOMSDAY 13 Pipe Heating Cable With Thermostat (DO2595314)
- Thermosoft Heaters & Furnaces