Shop All Electric Radiant Floor Heat
Thermosoft
Electric Floor Heating Pad, 10 ft. L, 240V
Mfr # 3010-240
Zoro # G5920783
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- Heating Area 30 sq ft
- Watts Per Square Ft. 10
- Length 10 ft.
- Width 36"
Product Information
- Brand Thermosoft
- MFR # 3010-240
- Zoro # G5920783
- UPC # 793573803269
- Country of Origin United States
- Category Electric Radiant Floor Heat
Dimensions
Length | 10 ft. |
Width | 36" |
Depth | 1/8" |
Min. Bend Radius | 1 1/4 in |
Manufacturers Warranty Length | 10 yr |
Overall Length | 10 ft |
Overall Width | 36 in |
Heating Cable Diameter | 1/8 in |
Description
Under Floor Electric Heating System, For Use With Flooring Type Laminate, Wood, Overall Length 10 ft, Overall Width 36 in, Thermostat Included No, Voltage 240V AC, Wattage Output per Square Foot 10 W, Wattage Output 268 W, Amperage 1.1 A, Control Type Thermostat(Not Included), Control Volts 240V AC, Ambient Temp. Range 32 to 104 Degrees F, Cold Lead 2-Wire 16 AWG Plus Ground Braid, Heating Cable Conductor Type XLPE Insulated FiberThermics(R) Heating Conductor, Heating Cable Diameter 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A617)
- RHEEM Belly Band Kit (70-24104-82)
- SUPCO Supco 88 Oil Additive (S8)
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDF8)
- THERMOSOFT Electric Floor Heating Mat, 40 ft. L, 240V (WW40-240)
- THERMOSOFT Manual Floor Heating Thermostat, 50-122F (MTC-2991)
- THERMOSOFT Electric Floor Heating Mat, 30 ft. L, 120V (WW30-120)
- THERMOSOFT Electric Floor Heating Pad, 20 ft. L (3020-240)
- THERMOSOFT Floor Heating Installation Monitor (INSTALRM)
- THERMOSOFT Electric Floor Heating Pad, 10 ft. L, 120V (3010-120)
- THERMOSOFT Electric Floor Heating Mat, 10 ft. L, 240V (WW10-240)
- Thermosoft Heaters & Furnaces