Shop All Electric Radiant Floor Heat
Thermosoft
Electric Floor Heating Pad, 10 ft. L, 240V
Mfr # 1510-240
Zoro # G5867443
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- Heating Area 15 sq ft
- Watts Per Square Ft. 10
- Length 10 ft.
- Width 18"
Product Information
- Brand Thermosoft
- MFR # 1510-240
- Zoro # G5867443
- UPC # 793573803238
- Country of Origin United States
- Category Electric Radiant Floor Heat
Dimensions
Length | 10 ft. |
Width | 18" |
Depth | 1/8" |
Min. Bend Radius | 1 1/4 in |
Manufacturers Warranty Length | 10 yr |
Overall Length | 10 ft |
Heating Cable Diameter | 1/8 in |
Overall Width | 18 in |
Description
Under Floor Electric Heating System, For Use With Flooring Type Laminate, Wood, Overall Length 10 ft, Overall Width 18 in, Thermostat Included No, Voltage 240V AC, Wattage Output per Square Foot 10 W, Wattage Output 122 W, Amperage 0.5 A, Control Type Thermostat(Not Included), Control Volts 240V AC, Ambient Temp. Range 32 to 104 Degrees F, Cold Lead 2-Wire 16 AWG Plus Ground Braid, Heating Cable Conductor Type XLPE Insulated FiberThermics(R) Heating Conductor, Heating Cable Diameter 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR PRO 16 in x 25 in x 3 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (AB-31625-11-2)
- EMPIRE COMFORT SYSTEMS Electrode and Wire Assembly (R-6126)
- ILC Replacement For NORDIC PURE NP FILTER12058 (NP FILTER-12058)
- ALL-FILTERS 16X16X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (16162.13 4PK)
- THERMOSOFT Electric Floor Heating Mat, 10 ft. L, 240V (WW10-240)
- THERMOSOFT Electric Floor Heating Mat, 40 ft. L, 240V (WW40-240)
- THERMOSOFT Electric Floor Heating Mat, 30 ft. L, 120V (WW30-120)
- THERMOSOFT Floor Thermostat Power Module, 41 to 104F (USG-4000)
- THERMOSOFT Electric Floor Heating Mat, 5 ft. L (WW5-120)
- THERMOSOFT Manual Floor Heating Thermostat, 50-122F (MTC-2991)
- WARMLYYOURS TempZone™ Flex Roll 120V 1.5' x 56', 84 sq. ft., 10.5A (TRT120-1.5x56)
- Thermosoft Electric Radiant Floor Heat