Shop All Electric Radiant Floor Heat
Thermosoft
Electric Floor Heating Mat, 5 ft. L
Mfr # WW5-120
Zoro # G6071633
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Voltage 120VAC
- Heating Area 7.5 sq ft
- Watts Per Square Ft. 12
- Length 5 ft.
- Width 18"
Product Information
- Brand Thermosoft
- MFR # WW5-120
- Zoro # G6071633
- UPC # 856616004006
- Country of Origin United States
- Category Electric Radiant Floor Heat
Dimensions
Length | 5 ft. |
Width | 18" |
Depth | 1/8" |
Min. Bend Radius | 1 1/4 in |
Manufacturers Warranty Length | 25 yr |
Overall Width | 18 in |
Overall Length | 5 ft |
Heating Cable Diameter | 1/8 in |
Description
Under Floor Electric Heating System, For Use With Flooring Type Carpet, Ceramic Tile, Marble, Porcelain, Stone, Vinyl Tile, Overall Length 5 ft, Overall Width 18 in, Thermostat Included No, Voltage 120V AC, Wattage Output per Square Foot 12 W, Wattage Output 90 W, Amperage 0.8 A, Control Type Thermostat(Not Included), Control Volts 120V AC, Ambient Temp. Range 32 to 104 Degrees F, Cold Lead 2-Wire 16 AWG Plus Ground Braid, Heating Cable Conductor Type Dual XLPE Insulated Conductors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 5"X5"X3" BVENT Reducing Tee (5BVTR3)
- CARRIER Motor, 1/4 HP, 460V, 1100 rpm (HC39GE464)
- JB INDUSTRIES Quick Coupler, 5/16 In M x 1/4 F, 0 Deg (A31665)
- MAXX AIR 1,600 CFM Gable Mount Power Attic Ventilator (CX1600UPS)
- THERMOSOFT Floor Thermostat Power Module, 41 to 104F (USG-4000)
- THERMOSOFT Electric Floor Heating Mat, 40 ft. L, 240V (WW40-240)
- THERMOSOFT Electric Floor Heating Mat, 14 ft. L (WW14-240)
- THERMOSOFT Electric Floor Heating Pad, 10 ft. L, 240V (1510-240)
- THERMOSOFT Manual Floor Heating Thermostat, 50-122F (MTC-2991)
- THERMOSOFT Electric Floor Heating Pad, 20 ft. L (3020-240)
- WARMLYYOURS TempZone™ Flex Roll 120V 1.5' x 56', 84 sq. ft., 10.5A (TRT120-1.5x56)
- Thermosoft Electric Radiant Floor Heat