Shop All Electric Radiant Floor Heat
Thermosoft
Electric Floor Heating Mat, 40 ft. L, 120V
Mfr # WW40-120
Zoro # G5991526
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120VAC
- Heating Area 60 sq ft
- Watts Per Square Ft. 12
- Length 40 Ft.
- Width 18"
Product Information
- Brand Thermosoft
- MFR # WW40-120
- Zoro # G5991526
- UPC # 856616004051
- Country of Origin United States
- Category Electric Radiant Floor Heat
Dimensions
Length | 40 Ft. |
Width | 18" |
Depth | 1/8" |
Min. Bend Radius | 1 1/4 in |
Manufacturers Warranty Length | 25 yr |
Overall Width | 18 in |
Overall Length | 40 ft |
Heating Cable Diameter | 1/8 in |
Description
Under Floor Electric Heating System, For Use With Flooring Type Carpet, Ceramic Tile, Marble, Porcelain, Stone, Vinyl Tile, Overall Length 40 ft, Overall Width 18 in, Thermostat Included No, Voltage 120V AC, Wattage Output per Square Foot 12 W, Wattage Output 720 W, Amperage 6 A, Control Type Thermostat(Not Included), Control Volts 120V AC, Ambient Temp. Range 32 to 104 Degrees F, Cold Lead 2-Wire 16 AWG Plus Ground Braid, Heating Cable Conductor Type Dual XLPE Insulated Conductors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tape, 2 In. Wide, 30 Ft. Long (4PDE9)
- ILIVING Silver 24 inch Shutter Exhaust Attic Garage Grow Fan with 2 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF24V-T)
- AAF FLANDERS 24x25x1 Pleated Air Filter, MERV 8 (35PC31)
- JOHNSON CONTROLS Pneumatic Temperature Indicator, 1/8 in NPT, 3 to 15 psi (T-5502-1002)
- THERMOSOFT Manual Floor Heating Thermostat, 50-122F (MTC-1991)
- THERMOSOFT Electric Floor Heating Mat, 40 ft. L, 240V (WW40-240)
- THERMOSOFT Floor Thermostat Power Module, 41 to 104F (USG-4000)
- THERMOSOFT Electric Floor Heating Mat, 5 ft. L (WW5-120)
- THERMOSOFT Electric Floor Heating Mat, 14 ft. L (WW14-240)
- THERMOSOFT Electric Floor Heating Pad, 10 ft. L, 240V (1510-240)
- QUIETWARMTH Non-Programmable Thermostat W/ Built-In (THERMST)
- Thermosoft Heaters & Furnaces