Shop All Electric Radiant Floor Heat
Thermosoft
Electric Floor Heating Mat, 14 ft. L
Mfr # WW14-240
Zoro # G5964077
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- Heating Area 21 sq ft
- Watts Per Square Ft. 12
- Length 14 ft.
- Width 18"
Product Information
- Brand Thermosoft
- MFR # WW14-240
- Zoro # G5964077
- UPC # 856616004082
- Country of Origin United States
- Category Electric Radiant Floor Heat
Dimensions
Length | 14 ft. |
Width | 18" |
Depth | 1/8" |
Min. Bend Radius | 1 1/4 in |
Manufacturers Warranty Length | 25 yr |
Overall Width | 18 in |
Heating Cable Diameter | 1/8 in |
Overall Length | 14 ft |
Description
Under Floor Electric Heating System, For Use With Flooring Type Carpet, Ceramic Tile, Marble, Porcelain, Stone, Vinyl Tile, Overall Length 14 ft, Overall Width 18 in, Thermostat Included No, Voltage 240V AC, Wattage Output per Square Foot 12 W, Wattage Output 252 W, Amperage 1.1 A, Control Type Thermostat(Not Included), Control Volts 240V AC, Ambient Temp. Range 32 to 104 Degrees F, Cold Lead 2-Wire 16 AWG Plus Ground Braid, Heating Cable Conductor Type Dual XLPE Insulated Conductors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 12" x 18" x 2", 6 Pack (FB12X18X2_6)
- MASTER Multi Bracket (22-504-0002)
- FENWAL Control Board (35-679927-561)
- SUPCO Fin Comb (FC1820)
- THERMOSOFT Electric Floor Heating Pad, 10 ft. L, 240V (1510-240)
- THERMOSOFT Electric Floor Heating Mat, 30 ft. L, 120V (WW30-120)
- THERMOSOFT Electric Floor Heating Mat, 10 ft. L, 240V (WW10-240)
- THERMOSOFT Electric Floor Heating Mat, 40 ft. L, 240V (WW40-240)
- THERMOSOFT Floor Heating Installation Monitor (INSTALRM)
- THERMOSOFT Manual Floor Heating Thermostat, 50-122F (MTC-2991)
- DOOMSDAY 13 Pipe Heating Cable With Thermostat (DO2595314)
- Thermosoft Heaters & Furnaces