Shop All Low Voltage Thermostats
Thermosoft
Aube Thermostat, Hardwired, 120/240VAC
Mfr # TH114-AF-GA/U
Zoro # G5147009
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240VAC
- Color White
- Control Range 40 Degrees F/104 Degrees F
- Height 4.9"
- Width 2.8"
Product Information
- Brand Thermosoft
- MFR # TH114-AF-GA/U
- Zoro # G5147009
- Country of Origin Canada
- Category Low Voltage Thermostats
Dimensions
Height | 4.9" |
Width | 2.8" |
Depth | 0.9" |
Details
Item | Aube Thermostat |
Voltage | 120/240VAC |
Color | White |
Control Range | 40 Degrees F/104 Degrees F |
Power Method | Hardwired |
Application | Heater |
Description
Dgtl Aube Thermostat,15ft Lg Sensor,Mnl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Forced Air Heater, Heavy Duty, Kerosene (DXH190HD)
- TEMPCO Swaged Cartridge Heater, 57W/sq. In. (HDC00317)
- CARRIER 308589-401 Trap (308589-401)
- AIR HANDLER 12" x 24" x 1/4" Polyester Air Filter Pad MERV 7, Blue/White (2JUJ8)
- THERMOSOFT Aube Thermostat, Hardwired, 120/240VAC (TH115-AF-GA/U)
- HONEYWELL HOME Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 20/30VAC (TH6320U2008/U)
- AIRXCEL Airxcel 9430-3402 12VDC Wall-Mount Digital Thermostat - Cool Only (9430A3402)
- HONEYWELL Thrmstat Heat Only (CT87K1004/E1)
- GALTEK 220MM SENSOR LENGTH HYDROSTAT HUMIDISTAT 30-100F 250V-AC THERMOSTAT (HG80 43044011)
- BOSCH Connected Control Wi-Fi Thermostat (BCC50)
- HONEYWELL Th5110D1022 Premier White (TH5110D102)
- Thermosoft Low Voltage Thermostats