Shop All Laboratory Mailers
Thermosafe
Test Tube Mailer, 6 in H, PK300
Mfr # 357
Zoro # G5588073
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Compartment Size 5-27/32 x 2-11/32 x 2-1/16"
- Holds (1) 10.25 to 16mm Dia x 3 in to 4 in L Tube
- Includes Corrgated Mailing Sleeve for 364, 339 and 394 Foam Mailers
- Standards DOT, IATA
Product Information
- Brand Thermosafe
- MFR # 357
- Zoro # G5588073
- Country of Origin United States
- Category Laboratory Mailers
Dimensions
Compartment Size | 5-27/32 x 2-11/32 x 2-1/16" |
Overall Width | 2-1/16" |
Overall Height | 5-27/32" |
Overall Length | 2-11/32" |
Holds Maximum Tube Diameter | 16 mm |
Outside Height | 2 1/8 in |
Inside Length | 4 1/3 in |
Outside Width | 2 3/8 in |
Holds Maximum Tube Length | 101.6 mm |
Outside Length | 6 in |
Outside Length - Metric | 142.4 mm |
Outside Height - English | 2 1/8 in |
Inside Height - English | 2 in |
Inside Length - English | 5 3/4 in |
Details
Item | Lab Tube Mailer |
Number of Compartments | 1 |
Holds | (1) 10.25 to 16mm Dia x 3 in to 4 in L Tube |
Includes | Corrgated Mailing Sleeve for 364, 339 and 394 Foam Mailers |
Standards | DOT, IATA |
Holds Number of Tubes | 1 |
Board Test | 32 ECT |
Holds Container Style | Lab Tubes |
Color | White |
Material | Cardboard |
Description
Lab Tube Mailer, Outside Height - English 2 1/8 in, Inside Length - English 5 3/4 in, Inside Height - English 2 in, Holds Container Style Lab Tubes, Holds Number of Tubes 1, Holds Number of Slides Not Applicable, Holds Maximum Tube Diameter 16 mm, Holds Maximum Tube Length 101.6 mm, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Cardboard, Color White, Standards DOT, IATA, Outside Length - Metric 142.4 mm, Board Test 32 ECT, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pad, Note, 3"x3", Rio De Janeiro, PK24 (65424SSAUCP)
- AMACO Sculptamold® Modeling Compound, 3 lbs. Per Bag, PK2 (41821C)
- NIFTY PRODUCTS Tensioner for Poly Strapping (S1100T)
- STENS New Stens Oil Filter Shop Pack 120-722-12 For Caterpillar 301.6C 223-0294 (120-722-12)
- THERMOSAFE Test Tube Mailer, 5-1/8 In H, PK150, Color: White (364)
- THERMOSAFE Test Tube Mailer, 7-7/8 In H, PK100 (409)
- THERMOSAFE Test Tube Mailer, 5-3/4 In H, PK300 (356)
- THERMOSAFE Test Tube Lab Mailing Sleeve, PK300 (365)
- THERMOSAFE Test Tube Mailer, PK200 (408)
- THERMOSAFE Test Tube Mailer, 5-1/8 In H, PK150 (339)
- C&A SCIENTIFIC Slide Mailers, 5-Place, Plastic, 100PK (MSL-15)
- Thermosafe Mail Supplies