Shop All Laboratory Mailers
Thermosafe
Test Tube Mailer, 5-3/4 In H, PK300
Mfr # 356
Zoro # G5771211
product price: $73.39
/pk 300, $0.24/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Compartment Size 4-1/3 x 5/8"
- Holds (1) 10.25 to 16mm Dia x 3 in to 4 in L Tube
- Overall Length 2-1/4"
- Overall Width 2"
Product Information
- Brand Thermosafe
- MFR # 356
- Zoro # G5771211
- Country of Origin United States
- Category Laboratory Mailers
Dimensions
Compartment Size | 4-1/3 x 5/8" |
Overall Length | 2-1/4" |
Overall Width | 2" |
Overall Height | 5-3/4" |
Holds Maximum Tube Length | 101.6 mm |
Inside Length | 4 1/3 in |
Holds Maximum Tube Diameter | 16 mm |
Outside Width | 2 1/4 in |
Outside Length | 5 3/4 in |
Outside Height | 2 in |
Inside Width | 2 in |
Outside Length - Metric | 146.05 mm |
Outside Height - English | 2 in |
Inside Length - English | 4 3/8 in |
Inside Height - English | 5/8 in |
Description
Lab Tube Mailer, Outside Height - English 2 in, Inside Length - English 4 3/8 in, Inside Height - English 5/8 in, Holds Container Style Lab Tubes, Holds Number of Tubes 1, Holds Number of Slides Not Applicable, Holds Maximum Tube Diameter 16 mm, Holds Maximum Tube Length 101.6 mm, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Polystyrene, Color White, Standards DOT, IATA, Outside Length - Metric 146.05 mm, Board Test 32 ECT, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANCOMM Regulations Book, Number of Pages 858 (31B-001-41)
- HIGGINS Waterproof Pigmented Drawing Ink, Black, 1oz Bottle (44201)
- CASIO FX-300MSPLUS2 Scientific Calculator, 12-Digit LCD (FX300MSPLUS2)
- ZORO SELECT Corrugated Boxes, 12 1/4" x 9 1/4" x 9", Kraft, 25/Bundle (11G198)
- THERMOSAFE Test Tube Mailer, 5-1/8 In H, PK150 (339)
- THERMOSAFE Test Tube Mailer, 7-7/8 In H, PK100 (409)
- THERMOSAFE Test Tube Mailer, 4 In H, PK300 (369)
- THERMOSAFE Test Tube Mailer, PK200 (408)
- THERMOSAFE Test Tube Lab Mailing Sleeve, PK300 (365)
- THERMOSAFE Test Tube Mailer, 5-1/8 In H, PK150, Color: White (364)
- POLAR-TECH Lab Mailer, 3 Test Tubes (725/CP)
- Thermosafe Mail Supplies