Shop All Laboratory Mailers
Thermosafe
Test Tube Mailer, 10 In H, PK50
Mfr # 341
Zoro # G5714563
product price: $51.99
/pk 50, $1.04/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 8
- Compartment Size 4-4/9 x 2/3"
- Holds (8) 10.25 to 16mm Dia X 3 in to 4 in L Tubes
- Overall Height 10"
- Includes Eps Foam Labmailer
Product Information
- Brand Thermosafe
- MFR # 341
- Zoro # G5714563
- Country of Origin United States
- Category Laboratory Mailers
Dimensions
Compartment Size | 4-4/9 x 2/3" |
Overall Height | 10" |
Overall Length | 5-1/2" |
Overall Width | 1-3/4" |
Outside Height | 1 3/4 in |
Outside Width | 5 1/2 in |
Inside Width | 16 in |
Holds Maximum Tube Length | 101.6 mm |
Inside Length | 4 1/2 in |
Holds Maximum Tube Diameter | 16 mm |
Outside Length | 10 in |
Holds Slide Width | 3/4 in |
Holds Slide Length | 4 in |
Outside Length - Metric | 254 mm |
Inside Height - English | 4 1/2 in |
Outside Height - English | 1 3/4 in |
Inside Length - English | 4 1/2 in |
Description
Lab Tube Mailer, Outside Height - English 1 3/4 in, Inside Length - English 4 1/2 in, Inside Height - English 4 1/2 in, Holds Container Style Lab Tubes, Slides, Holds Number of Tubes 8, Holds Number of Slides 8, Holds Maximum Tube Diameter 16 mm, Holds Maximum Tube Length 101.6 mm, Holds Slide Length 4 in, Holds Slide Width 3/4 in, Material Polystyrene, Color White, Standards DOT, IATA, Outside Length - Metric 254 mm, Board Test 32 ECT, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE 1/2X600 In Thread Sealing Tape Multi Purpose T, 25325 (25325)
- AVERY Printable Self-Adhesive Permanent ID Labels, 3/4" dia, Clear, PK400 (04222)
- SEALER SALES 6in. x 12in. 3 Mil Vacuum Pouches, 1000PK (VB3-0612-1000)
- MUSGRAVE PENCIL CO Birthday Blitz Motivational Pencils, 12 Per Pack, PK12 (1356D)
- THERMOSAFE Test Tube Mailer, 5-1/8 In H, PK150, Color: White (364)
- THERMOSAFE Test Tube Mailer, 5-3/4 In H, PK300 (356)
- THERMOSAFE Test Tube Mailer, 5-1/8 In H, PK150 (339)
- THERMOSAFE Test Tube Mailer, 6 in H, PK300 (357)
- THERMOSAFE Test Tube Lab Mailing Sleeve, PK300 (365)
- THERMOSAFE Test Tube Mailer, 7-7/8 In H, PK100 (409)
- THERMOSAFE Test Tube Mailer, 4 In H, PK300 (369)
- Thermosafe Laboratory Mailers