Shop All Insulation and Cold Protection
Thermosafe
Shipping Kit, 7-1/4" Inside Width, PK8
Mfr # 314
Zoro # G6030713
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 13-3/4"
- Width 10-1/2"
- Material Laminated Fiberboard Exterior, and EPS Foam Interior
- Wall Thickness 1-1/2"
Product Information
- Brand Thermosafe
- MFR # 314
- Zoro # G6030713
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 13-3/4" |
Width | 10-1/2" |
Inside Length | 10 1/2 in |
Inside Width | 7 1/4 in |
Inside Depth | 10" |
Outside Length | 17 3/4 in |
Height | 13-1/2" |
Outside Width | 14 1/2 in |
Outside Depth | 13-1/2" |
Inside Height | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Laminated Fiberboard Exterior, and EPS Foam Interior |
Wall Thickness | 1-1/2" |
Color | Gray |
For Use With | Ice Bricks |
Item | Insulated Shipping Container |
Weight | Light |
Insert Material | EPS Foam |
Shipping Box Material | Fiberboard |
Insert Wall Thickness | 1.5 in |
Description
Insulated Shipping Container, Shipping Box Material Fiberboard, Insert Material EPS Foam, Inside Length 10 1/2 in, Inside Width 7 1/4 in, Inside Height 10 in, Inside LxWxH 10-1/2x7-1/4x10 in, Insert Wall Thickness 1.5 in, Outside Length 17 3/4 in, Outside Width 14 1/2 in, Color Gray, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Light Blue (UNV80572)
- AIGNER INDEX 9 x 12 Job Ticket Holder, Clear, Black Edge, 25PK (JTH0912)
- A&D WEIGHING Digital Platform Bench Scale 6kg Capacity (FS-6KI)
- BSC PREFERRED 3 x 3 x 6'' .160 Strapping Protectors, 480PK (S-2458)
- THERMOSAFE Shipping Container, 10-1/4" Inside Width (390)
- THERMOSAFE Cold Pack, 5-1/2" L, 8-1/2" W, PK18 (FPP31)
- THERMOSAFE Shipping Container, 41" Inside Width (859)
- THERMOSAFE Shipping Kit, 8-3/8" Inside Width, PK8 (327)
- THERMOSAFE Shipping Container, 10-3/8" Inside Width (304)
- THERMOSAFE Cold Pack, 8" L, 5-1/2" W, PK24 (PP24)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Color: White (ON28C)
- Thermosafe Protective Packaging