Shop All Insulation and Cold Protection
Thermosafe
Shipping Container, 10-3/8" Inside Width
Mfr # 422
Zoro # G6042193
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Wall Thickness 1-3/4"
- Inside Length 11 1/4 in
- Inside Width 10 1/4 in
- Inside Depth 12.06"
Product Information
- Brand Thermosafe
- MFR # 422
- Zoro # G6042193
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Inside Length | 11 1/4 in |
Inside Width | 10 1/4 in |
Inside Depth | 12.06" |
Outside Length | 19 in |
Outside Depth | 13-1/2" |
Outside Width | 18 1/16 in |
Inside Height | 12 in |
Details
Material | Polyethylene |
Wall Thickness | 1-3/4" |
Color | Blue |
Includes | (2) Latches, Carrying Handle, Lid Hinge |
For Use With | Temperature Sensitive Products |
Item | Insulated Shipping Container |
Insert Material | Urethane Foam |
Insert Wall Thickness | 1.75 in |
Description
Insulated Shipping Container, Insert Material Urethane Foam, Inside Length 11 1/4 in, Inside Width 10 1/4 in, Inside Height 12 in, Inside LxWxH 11-1/4x10-1/4x12 in, Insert Wall Thickness 1.75 in, Outside Length 19 in, Outside Width 18 1/16 in, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK BAND 1'' Clear Perforated for 70 mm Cap, 250PK (500SB070PC1)
- GORILLA GLUE 6030402 2.83 in. x 30 yards Clear Shipping Tape. Pack of 2, 2PK (052427603043)
- PARTNERS BRAND Corrugated Boxes, 12" x 10" x 10", White, 25/Bundle (121010W)
- GLOBE-WEIS Folder Pocket 8-1/2 x 11", Assorted, PK10 (FP153L10 ASST)
- THERMOSAFE Shipping Container, 41" Inside Width (857)
- THERMOSAFE Shipping Container, 41" Inside Width (859)
- THERMOSAFE Shipping Kit, 8-3/8" Inside Width, PK8 (327)
- THERMOSAFE Cold Pack, 11-1/4" L, 9-1/4" W, PK12 (FPP56)
- THERMOSAFE Ice Pack Square Mat, 16-1/2 In. L, PK28 (405SQ)
- THERMOSAFE Cold Pack, 4-1/2" L, 4" W, PK72 (FPP7B)
- PAC STRAPPING PRODUCTS Global Industrial„¢ Machine Grade Strapping, 3/8"W x 12900'L x 0.021" Thick, 8" x 8" Core, White (38M-25-2212)
- Thermosafe Insulation and Cold Protection