Shop All Fragile Item Shipping
Thermosafe
Shipper Bottle, 10-1/2 in. L, PK45
Mfr # 393 UPS
Zoro # G5626887
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10 1/2 in
- Width 5 1/2 in
- Length 5 1/2 in
Product Information
- Brand Thermosafe
- MFR # 393 UPS
- Zoro # G5626887
- Country of Origin United States
- Category Fragile Item Shipping
Dimensions
Height | 10 1/2 in |
Width | 5 1/2 in |
Length | 5 1/2 in |
Details
Item | Shipper Bottle |
Description
Shipper Bottle, Length 5 1/2 in, Width 5 1/2 in, Height 10 1/2 in, Package Quantity 45
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Mechanical Pencil, Clearpoint, 0.5mm, PK2 (34666PP)
- ARCHITECTURAL MAILBOXES Carlisle Post Mount Mailbox Black (8760B-10)
- MELISSA & DOUG CONSTRUC BULDIG SET 48PC (5151)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Royal Blue, 48in x 200ft (0067204)
- THERMOSAFE Bottle Shipper, 8 x 6 x 7 In, PK12 (413)
- THERMOSAFE Bottle Shipper, 4 Oz, PK100 (373)
- THERMOSAFE Bottle Shipper Sleeve, PK200 (374)
- THERMOSAFE Shipper Bottle, 3 In. L, 3 In. W, PK60 (358UPS)
- TEKNIKA STRAPPING SYSTEMS Cushion M Plastic Film Roll, 16"x1150ft (TSS.CUSHION M ROLL)
- ZORO SELECT Packing Peanuts, 20 cu. ft., Bag 240" H (56GL68)
- ZORO SELECT Packing Peanuts, 20 cu. ft., Bag 29 H (56GL67)
- Thermosafe Fragile Item Shipping