Shop All Insulation and Cold Protection
Thermosafe
Freezer Pack, 7-1/2" L, 6-1/2" W, PK12
Mfr # 420
Zoro # G6045197
product price: $40.15
/pk 12, $3.35/ea
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7 1/2 in
- Width 6 1/2 in
- Material Plastic
- Inside Length 7-1/2"
- Inside Width 6-1/2"
Product Information
- Brand Thermosafe
- MFR # 420
- Zoro # G6045197
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 7 1/2 in |
Width | 6 1/2 in |
Inside Length | 7-1/2" |
Inside Width | 6-1/2" |
Inside Depth | 1" |
Details
Material | Plastic |
Color | Silver |
Item | Freezer Pack |
Weight | 24 oz |
Features | Condition At 10 Degrees F, Extended Protection, Resist Punctures |
Cold Pack Type | Freezer Pack |
Description
Freezer Pack, Cold Pack Type Freezer Pack, Weight 24 oz, Length 7 1/2 in, Width 6 1/2 in, Features Condition At 10 Degrees F, Extended Protection, Resist Punctures, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy-Duty Boxes, 24" x 24" x 12", Kraft, 10/Bundle (22XM64)
- ZORO SELECT 15" x 6" Open Poly Bags, 2 mil, Clear (5DGU7)
- ZORO SELECT Freezer Paper, 45 lb., White, 24 In. W (5PGP8)
- TABBIES File Pocket Handles 9-5/8 x 2", Green-White, PK48 (68809)
- THERMOSAFE Shipping Container, 16-1/2" Inside Width (302)
- THERMOSAFE Cold Pack, 11-1/4" L, 9-1/4" W, PK12 (FPP56)
- THERMOSAFE Shipping Container, 10-3/8" Inside Width (304)
- THERMOSAFE Ice Pack Square Mat, 16-1/2 In. L, PK28 (405SQ)
- THERMOSAFE Freezer Pack, 10-1/2" L, 7-3/4" W, PK6 (427)
- THERMOSAFE Shipping Container, 16-1/2" Inside Width (303)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, Inside 14”L x 8”W x 10”D (ON24C)
- Thermosafe Insulation and Cold Protection