Shop All Shipping Cartons
This Product is Discontinued
Thermosafe
Freezer Pack, 34" L, 17" W, 16 oz. wt. (Discontinued)
Mfr # 405
Zoro # G3778728
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Silver
- Features Remains Frozen Longer than Regular Ice
- Length 18 in
- Width 5 in
- Weight 50 lb
Product Information
- Brand Thermosafe
- MFR # 405
- Zoro # G3778728
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Length | 18 in |
Width | 5 in |
Details
Item | Cool Pack Sheet |
Color | Silver |
Features | Remains Frozen Longer than Regular Ice |
Weight | 50 lb |
Material | Viscous Gel Refrigerant |
Cold Pack Type | Cold Pack Blanket |
Description
Cool Pack Sheet, Cold Pack Type Cold Pack Blanket, Weight 50 lb, Length 18 in, Width 5 in, Features Remains Frozen Longer than Regular Ice
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.