Shop All Mailer Envelopes
Thermosafe
Diagnostic Shipper, 2 In. H, 4 In. W, PK33
Mfr # 473
Zoro # G4762231
product price: $185.99
/pk 33, $5.64/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Holds (3) 10.25 to 16mm dia. x 3" to 4" L Tubes
- Number of Compartments 1
- Overall Length 5-5/8"
- Overall Width 4"
Product Information
- Brand Thermosafe
- MFR # 473
- Zoro # G4762231
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Overall Length | 5-5/8" |
Overall Width | 4" |
Overall Height | 2" |
Compartment Size | 5-5/8 X 4 X 2" |
Inside Length | 4-1/8" |
Inside Width | 6" |
Outside Width | 4-1/2" |
Outside Height | 1-1/4" |
Holds Maximum Tube Diameter | 16mm |
Holds Maximum Tube Length | 4" |
Outside Length | 5-1/8" |
Details
Item | Lab Tube Mailer |
Color | White |
Holds | (3) 10.25 to 16mm dia. x 3" to 4" L Tubes |
Number of Compartments | 1 |
Includes | (3) Tube Diagnostic Specimen Shipping System |
Standards | DOT and IATA |
Holds Container Style | Lab Tubes |
Board Test | 33 ECT |
Holds Number of Tubes | 3 |
Description
Lab Tube Mailer, Color White, Includes (3) Tube Diagnostic Specimen Shipping System, Package Quantity 33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER Date Stamp, "RECEIVED", Impression Size 1-5/16"x2-1/8", RD/BE (XST66211)
- FLIPSIDE PRODUCTS Student Erasers and Colored Pens, PK12 (19273)
- PELICAN Replacement Foam Set for 1751 (1751)
- WESTWARD Multi-purpose Shear, 7 1/2 OAL, 1 5/8 Cut (4YP37)
- THERMOSAFE Bottle Shipper, 8 x 6 x 7 In, PK24 (440)
- QUALITY PARK QualityPrk, FILING ENVELOPES, LETTER SIZE, CAMEO BUFF, 100PK (89604)
- PARTNERS BRAND Deluxe Literature Mailer, 4" x 4" x 4", Kraft, 50/Bundle (MFL444K)
- BUSINESS SOURCE Envelope, Peeltoseal, Pln, Reg 500PK (BSN04646)
- PARTNERS BRAND Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 4", White, 50/Bundle (MFL15114)
- PARTNERS BRAND Easy-Fold Mailers, 20" x 16" x 2", White, 50/Bundle (M20162BF)
- ZORO SELECT Mailer Envelope, White, 24 in. W, PK125 (36DZ11)
- Thermosafe Mailing Tubes & Cartons