Shop All Fragile Item Shipping
Thermosafe
Bottle Shipper Sleeve, PK200
Mfr # 374
Zoro # G5683535
product price: $89.19
/pk 200, $0.45/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Mfr. No. 373
- Type Nonhazardous
Product Information
- Brand Thermosafe
- MFR # 374
- Zoro # G5683535
- Country of Origin United States
- Category Fragile Item Shipping
Details
Item | Bottle Shipper Sleeve |
Color | White |
For Use With | Mfr. No. 373 |
Type | Nonhazardous |
Description
Bottle Shipper Sleeve, White, For Use With Mfr. No. 373, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Dry Erase Sheet, Non-Magnetic, 600" H (FWS50X4)
- QUARTET Neon Dry Erase Marker Set, Assorted, PK4 (79551-US)
- AMANO Basic Programming Card Mrx-35 Clock (ARX-101050)
- YELLOW DOOR Stand-it-Stones, Set of 5 (1099)
- THERMOSAFE Bottle Shipper, 4 Oz, PK100 (373)
- THERMOSAFE Shipper Bottle, 3 In. L, 3 In. W, PK60 (358UPS)
- THERMOSAFE Shipper Bottle, 10-1/2 in. L, PK45 (393 UPS)
- THERMOSAFE Bottle Shipper, 8 x 6 x 7 In, PK12 (413)
- ZORO SELECT 48"W Perforated Foam Roll, 550ft. L (36DY82)
- ZORO SELECT Packing Peanuts, 20 cu. ft., Bag 240" H (56GL68)
- ENCORE PACKAGING Peanut Chute (EP-5820)
- Thermosafe Protective Packaging