Shop All Barware and Beverage Service
This Product is Discontinued
Thermos
Creamer Carafe, Cream Imprint, 32 oz. Stainless Steel (Discontinued)
Mfr # TGB10SCCR6
Zoro # G4472036
This Product is Discontinued
Key Features
- Type Cream Imprint
- Capacity 32 oz
- Material Stainless Steel
- Color Silver
Product Information
- Brand Thermos
- MFR # TGB10SCCR6
- Zoro # G4472036
- UPC # 041205632139
- Country of Origin China
- Category Barware and Beverage Service
Details
Item | Creamer Carafe |
Type | Cream Imprint |
Capacity | 32 oz |
Material | Stainless Steel |
Color | Silver |
Description
Creamer Carafe, Dishwasher Safe No, Product Type Creamer Carafe, Capacity 32 oz, Color Silver, Material Stainless Steel, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.