Shop All Automotive Heating & Air Conditioning Hoses
Thermoid
High Temperature Heater Hose, 1/2In. 50Ft
Mfr # 470308151
Zoro # G7004575
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Color Black
- Temp. Range 257 Degrees F
Product Information
- Brand Thermoid
- MFR # 470308151
- Zoro # G7004575
- Country of Origin United States
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Length | 50 ft. |
Outside Dia. (In.) | 0.81 |
Inside Dia. (In.) | 1/2 |
Hose Outside Dia. | 13/16 in |
Details
Max. Working Pressure @ 70 F | 250 psi |
Hose Color | Black |
Temp. Range | 257 Degrees F |
Standards | SAE 20R3 Class D2 |
Working Pressure (PSI) | 50 |
Material | EPDM |
Item | Heater Hose |
For Use With | Most Cars and Light Trucks |
Type | Automotive |
Color | Black |
Hose Tube Material | EPDM |
Hose Reinforcement Material | Polyester |
Hose Cover Material | EPDM |
Hose Configuration | Bulk Hose |
For Media Type | Air, Water |
Compatible Chemicals | Air, Fresh Water |
Description
Heater Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 50 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Spiral, Hose Reinforcement Material Polyester, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Temp. Range 257 Degrees F, Standards SAE 20R3 Class D2, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Crssvr Trck Tool Box, 72", TBS-72-LP-PH-MB (TBS-72-LP-PH-MB)
- WIX FILTERS Air Filter #Wix 46562 (46562)
- PERFECT EQUIPMENT Wheel Weight, AWZ Srs, 2.00 Oz., PK25 (AW200Z)
- WEATHERHEAD Male Run Tee, 1/4-18, 1/4 In Tube Sz (1871X4X4)
- THERMOID Heater Hose, Red, 50 ft. L, 5/8" I.D. (00700005908)
- THERMOID HOSE HEATER 5/8""X50' (1826)
- THERMOID Standard Heater Hose, 3/4 In, 50 Ft. (470912151)
- THERMOID Standard Heater Hose, 5/8 In, 50 Ft. (470910151)
- THERMOID Standard Heater Hose, 1 In, 50 Ft. (00700001728)
- THERMOID High Temperature Heater Hose, 3/4In. 50Ft (470312151)
- DORMAN HVAC Heater Hose Assembly, 626-219 (626-219)
- Thermoid Automotive Heating & Air Conditioning