Shop All Industrial Hoses
Thermoid
3/4" ID x 14 ft NBR Gasoline Pump Hose BK
Mfr # 22762481141
Zoro # G2481066
original price:
$198.95
17% off
new price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 14 ft
- Max. Working Pressure @ 70 F 200 psi
- Fitting Size 3/4 in x 3/4 in
- Hose Configuration Coupled Assembly
Product Information
- Brand Thermoid
- MFR # 22762481141
- Zoro # G2481066
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 14 ft |
Fitting Size | 3/4 in x 3/4 in |
Length - Gasoline Hose | 14 ft. |
Outside Dia. | 1-1/8" |
Length | 14 ft. |
Inside Dia. | 3/4" |
Inside Dia. - Gasoline Hose | 3/4" |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Outside Dia. | 1 1/8 in |
Description
Gasoline Hose Assembly, Gasoline Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 14 ft, Hose Tube Material Nitrile, Hose Cover Material Thermalon, Hose Color Black, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class A, UL Listed, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Mounted Unit Cast Iron (UCP209-108D1 1-1/2)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 100HP, 400-480V, Altivar 212 AC Drive (ATV212HD75N4)
- GATES 1753 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B66)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 5/8 In, Steel (1C-062)
- THERMOID 3/4" ID x 8 ft NBR Gasoline Pump Hose 200 PSI BK (22762481581)
- THERMOID 1" ID x 12 ft NBR Farm Tank Gasoline Hose BK (00667216212)
- THERMOID 1" ID x 17 ft NBR Farm Tank Gasoline Hose BK (667216217)
- THERMOID 1" ID x 20 ft NBR Gasoline Pump Hose BK (22764641201)
- THERMOID 1" ID x 14 ft NBR Gasoline Hose BK (00667216214)
- THERMOID 3/4" ID x 8 ft NBR Farm Tank Gasoline Hose 60 PSI BK (00667212208)
- WEATHERHEAD Washdown 1000 Hose Food Processing Hose, (H961012YW-350R)
- Thermoid Air Hoses