Shop All Industrial Hoses
Thermoid
1" ID x 14 ft NBR Gasoline Hose BK
Mfr # 00667216214
Zoro # G2480871
product price: $96.45
/ea
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 14 ft
- Max. Working Pressure @ 70 F 60 psi
- Fitting Size 1 in x 1 in
- Hose Configuration Coupled Assembly
Product Information
- Brand Thermoid
- MFR # 00667216214
- Zoro # G2480871
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 14 ft |
Fitting Size | 1 in x 1 in |
Length - Gasoline Hose | 14 ft. |
Inside Dia. | 1" |
Inside Dia. - Gasoline Hose | 1" |
Outside Dia. | 1-3/8" |
Length | 14 ft. |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Hose Outside Dia. | 1 3/8 in |
Description
Item Gasoline Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 3/8 in, Hose Length 14 ft, Hose Tube Material NBR, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 60 psi, Vacuum Rating Not Rated, Temp. Range -20 Degrees to 160 Degrees F, Standards RMA Class A, UL Listed, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC 3037 Pulley Assembly Rubber Inc 1, 2, 3, 61 (AST3037PAR)
- RHINO TOOL Extended Handle Kit, Size 2 ft (301250)
- AIRCAT PNEUMATIC TOOLS Anvil (FP241-011NA3)
- SKF Single Row Ball Brgs (6308 2RS1 C3 HT51)
- THERMOID 3/4" ID x 10 ft NBR Gasoline Pump Hose 200 PSI BK (22762481101)
- THERMOID 1" ID x 10 ft NBR Gasoline Pump Hose BK (22764641101)
- THERMOID 1" ID x 17 ft NBR Farm Tank Gasoline Hose BK (667216217)
- THERMOID 3/4" ID NBR Gasoline Pump Hose BK (22361481121)
- THERMOID 1" ID x 20 ft NBR Gasoline Pump Hose BK (22764641201)
- THERMOID 1" ID x 12 ft NBR Farm Tank Gasoline Hose BK (00667216212)
- NOVAFLEX 2" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU82)
- Thermoid Air Hoses