Shop All Baking Utensils
Thermohauser
Thermohauser Dough Cutter with Blue Handle; 4.75 x 4.75 in. - Set of 6
Mfr # 3000268605
Zoro # G103973703
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Thermohauser
- MFR # 3000268605
- Zoro # G103973703
- Country of Origin China
- Category Baking Utensils
Description
Thermohauser is almost synonymous to high quality pastry bags. For decades, we have developed a comprehensive know-how in and around pastry bags and accessories like Piping Tip Sets, etc. No matter, if the bags are reusable or disposable ones, the quality of the product and its production are paramount. Our product range includes various reusable qualities as well as a number of disposable, thus extremely hygienic one way products.
Features- 4.75" x 4.75" Heavy Duty Metal Cutter/Scalers
- Made of lightweight, robust, and food safe materials
- Designed to meet the best quality standards in the industry
- Easy to clean and store
- Long lasting and gives the best return on investment
- Perfect for everyday use
- Set of: 6
- Dimension: 0.67" H x 4.53" W x 4.92" L
- Weight: 1.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE MANUFACTURING Flame Arrestor (175293PS)
- VITA-MIX Potentiometer (15955)
- DINOSAUR ELE Dinosaur Ele 61647422 Replacement Board For Norcold Refrigerator (D1F-61647422)
- STAR MANUFACTURING Label - Knob (2M-Z18125)
- THERMOHAUSER Thermohauser Disposable Pastry Bag Maximum Grip; Transparent - 12 in. (8300017029)
- THERMOHAUSER Thermohauser Bread Proofing Oblong Basket; Orange - 2.5 lbs (5000248769)
- THERMOHAUSER Thermohauser Bread Proofing Round Basket; Green - 1 lbs (5000248709)
- THERMOHAUSER Thermohauser Silicone Spatula; 10 in. - Set of 6 (5000247473)
- THERMOHAUSER Thermohauser Bread Proofing Oblong Basket; Green - 1 lbs (5000248759)
- KITCHENAID KitchenAid 6009343 Black ABS & Nylon Short Turner (6009343)
- WINCO 22 oz Stainless Steel Dredge (DRG-22H)
- Thermohauser Baking Utensils