Shop All Bakeware
Thermohauser
Thermohauser Disposable Pastry Bag 4 Color Box; Blue - 21 in.
Mfr # 8300017033
Zoro # G403997799
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Thermohauser
- MFR # 8300017033
- Zoro # G403997799
- Country of Origin China
- Category Bakeware
Description
Thermohauser is almost synonymous to high quality pastry bags. For decades, we have developed a comprehensive know-how in and around pastry bags and accessories like Piping Tip Sets, etc. No matter, if the bags are reusable or disposable ones, the quality of the product and its production are paramount. Our product range includes various reusable qualities as well as a number of disposable, thus extremely hygienic one way products.
Features- 21" Blue Disposable Pastry Bags, Roll, 100 Count, 75 mc, Tacky Outer Surface
- with Maximum Outside Grip, Non-Slip
- Each Roll Packed In An Attractive Packaging
- Made of lightweight, robust, and food safe materials
- Designed to meet the best quality standards in the industry
- Easy to clean and store
- Long lasting and gives the best return on investment
- Perfect for everyday use
- Dimension: 4.13" H x 4.33" W x 12.09" L
- Weight: 3.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBOT COUPE Bowl Lid (117395)
- DANBY Compact Refrigerator and Freezer, 2.9 cu ft, White (DCR032A2WDD)
- VOLLRATH Vollrath 16" Stainless Steel Utility Tong (47316)
- STOVETOP EXTENDER STOVE EXTENDER 23"" BLK (SE23BLK)
- THERMOHAUSER Thermohauser Hotel Pan Size Silicone Baking Mat (8300003391)
- THERMOHAUSER Thermohauser Silicone Pan Baking Mat (8300033228)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 13 In. (18713)
- PYREX Non-porous Glass Covered Casserole 2 Clear (1085801)
- BUNDT Pan Bundt Alum Non Stick (51122)
- AMERICAN METALCRAFT Pizza Stone, 15 x 12 In (STONE12)
- CHICAGO METALLIC Bread Pan, Single, Plain, 5-5/8x3-1/8 (40411)
- Thermohauser Bakeware